Shop All Inner Rings
Iko International
IKO Inner Ring for Machined Type Needle Roller Bearing INCH, 3-1/2" Bore, 4" OD, 51.05mm Width
Mfr # LRB566432
Zoro # G905635656
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Iko International
- MFR # LRB566432
- Zoro # G905635656
- Country of Origin Japan
- Category Inner Rings
Description
iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFK5)
- BESTORQ Cogged Belt, 88 in Outside Length, 21/32 in Top Width, 1 Ribs (BX85)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04MP (6505-04-04)
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-50)
- TORRINGTON Nrb Solid Race Inner Ring (IR88)
- INA Needle Roller Bearing Inner Ring (IR22X26X16)
- TORRINGTON Nrb Solid Race Inner Ring (IR1216)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- TORRINGTON Nrb Solid Race Inner Ring (IR88-OH)
- INA Inner Ring, Bore 40 mm, Width 20 mm (IR40X45X20-XL)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko International Inner Rings