Shop All Inner Rings
Iko
Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT15252
Mfr # IRT15252
Zoro # G008354034
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 15 mm
- Width (mm) 25.5 mm
- Outside Dia. (mm) 20 mm
Product Information
- Brand Iko
- MFR # IRT15252
- Zoro # G008354034
- UPC # 4549557032653
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 15 mm |
Width (mm) | 25.5 mm |
Outside Dia. (mm) | 20 mm |
Details
Item | Inner Ring |
Description
Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA2025Z, YT2025
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35221-400)
- A1 CARDONE Power Steering Reservoir, 3R-402 (3R-402)
- AEROQUIP Hydraulic Hose, Wire Reinforced, 1-7/32in (FC619-12X50FT)
- NATIONAL Small Bore Inch Seal, 250437V (250437V)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1212 (IRB1212)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1516 (IRT1516)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1222 (IRT1222)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616 (IRB1616)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT812 (IRT812)
- TORRINGTON Nrb Solid Race Inner Ring (IR-68)
- Iko Roller Bearings