Shop All Combination Bearings
Iko
Combined Needle Roller Bearing, with Thrust ball bearing - with Inner ring, #NAXI2530
Mfr # NAXI2530
Zoro # G808353350
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 25 mm
- Outside Dia. (mm) 42 mm
- Width (mm) 30 mm
- Max. RPM 6500 (Oil); 4550 (Grease)
- Type Needle Roller
Product Information
- Brand Iko
- MFR # NAXI2530
- Zoro # G808353350
- UPC # 4549557062797
- Country of Origin Japan
- Category Combination Bearings
Dimensions
Bore Dia. (mm) | 25 mm |
Outside Dia. (mm) | 42 mm |
Width (mm) | 30 mm |
Details
Max. RPM | 6500 (Oil); 4550 (Grease) |
Type | Needle Roller |
Static Axial Load (N) | 33,600 |
Dynamic Radial Load (N) | 25,100 |
Item | Bearing |
Cage Material | Steel |
Static Radial Load (N) | 40,100 |
Dynamic Axial Load (N) | 20,400 |
Description
Combined with Thrust Ball Bearing With Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.90" OD (5V494)
- FESTO Shock Absorber YSRW-DGC-25-GF (YSRW-DGC-25-GF)
- ATD TOOLS 8211 Four Braid Air Hose - 0.5 In. Id X 25 Ft. (ATD-8211)
- WILKERSON Filter Element H-2 1/8In .01 Micro (MTP-95-548)
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- INA Combination Bearing, Bore Dia. 15 mm (NKX15-Z-XL)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- MCGUIRE Bearings, Bearing 1"Id X 2" Od X 5/8"W (113-023)
- Iko Roller Bearings