Shop All Combination Bearings
Iko
Combined Needle Roller Bearing, with Thrust ball bearing - with Inner ring, #NAXI1730
Mfr # NAXI1730
Zoro # G208353356
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 17 mm
- Outside Dia. (mm) 30 mm
- Width (mm) 30 mm
- Max. RPM 7500 (Oil); 5250 (Grease)
- Type Needle Roller
Product Information
- Brand Iko
- MFR # NAXI1730
- Zoro # G208353356
- UPC # 4549557062759
- Country of Origin Japan
- Category Combination Bearings
Dimensions
Bore Dia. (mm) | 17 mm |
Outside Dia. (mm) | 30 mm |
Width (mm) | 30 mm |
Details
Max. RPM | 7500 (Oil); 5250 (Grease) |
Type | Needle Roller |
Dynamic Radial Load (N) | 17,600 |
Dynamic Axial Load (N) | 14,200 |
Static Radial Load (N) | 25,400 |
Item | Bearing |
Cage Material | Steel |
Static Axial Load (N) | 19,700 |
Description
Combined with Thrust Ball Bearing With Inner Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearing, Shielded (6303 2ZJ)
- D&D 112 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB108)
- COILHOSE PNEUMATICS Industrial Connector ID Hose 1/2" (CO 1208)
- NTN NTN 608LLBC3 5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed, NTN 608LLBC3 5C (608LLBC3 5C)
- INA Combination Bearing, Bore Dia. 15 mm (NKX15-Z-XL)
- INA Combination Bearing, Bore Dia. 25 mm (NKX25-Z-XL)
- MCGUIRE Bearings, Bearing 1"Id X 2" Od X 5/8"W (113-023)
- INA Combination Bearing, Bore Dia. 35 mm (NKIB5907-XL)
- Iko Combination Bearings