Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE302BUU
Mfr # CFE302BUU
Zoro # G608356131
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 90 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Product Information
- Brand Iko
- MFR # CFE302BUU
- Zoro # G608356131
- UPC # 4549557011832
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 90 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B41 V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (6A156)
- CARTER BEARINGS .75", Needle Cam Follower, Eccentric, Sealed, Hex (CNBE-24-SB)
- AEROQUIP Hose Assembly, hyd, 3/4 ID x 24 In, 3/4 NPT (R2-12-24M)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203101-6-6S)
- IKO Inch - Non Separable, CRY48VUU (CRY48VUU)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Cam Follower, Metric, #CF16B (CF16B)
- IKO Cam Followers, CF20BUU (CF20BUU)
- IKO Cam Followers, CF18VBUU (CF18VBUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST30ZZ (NAST30ZZ)
- MCGILL CF Series, Cam Follower, #CF5/8S (CF5/8S)
- Iko Cam Followers & Track Rollers