Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF4B
Mfr # CF4B
Zoro # G008353792
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 12 mm
- Roller Width 8 mm
- Stud Dia. 4 mm
Product Information
- Brand Iko
- MFR # CF4B
- Zoro # G008353792
- UPC # 4549557006104
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 12 mm |
Roller Width | 8 mm |
Stud Dia. | 4 mm |
Thread Size | M4-0.7 |
Details
Roller Style | Stud |
Roller Shape | Cylindrical |
Stud Type | Standard |
Max. Operating Temp. | 110°C |
Bearing Type | Needle Roller |
Roller Type | Hex Socket Head |
Item | Cam Follower |
Bearing Material | High Carbon Steel |
Description
Standard Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6013 2RS1 C3, Single Row Ball Brgs, 6013 2RS1 C3 (6013 2RS1 C3)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFU3)
- DIXON Wilkerson by Automatic Float Drain with Nitrile Seal (GRP-95-973)
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Knob Adj., 4MM Tube X M5 Thread, Composite Body (55925-4-M5)
- IKO Roller Follower Metric - Non Separable, #NART17UUR (NART17UUR)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Inch, #CR12VBUU (CR12VBUU)
- IKO Cam Follower, Metric, #CF8BUUR (CF8BUUR)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- RBC Cam Followers And Yoke Rollers (Y40L)
- Iko Cam Followers & Track Rollers