Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF20
Mfr # CF20
Zoro # G408353651
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 52 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
- Stud Type Standard
Product Information
- Brand Iko
- MFR # CF20
- Zoro # G408353651
- UPC # 4549557008160
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 52 mm |
Roller Width | 24 mm |
Stud Dia. | 20 mm |
Thread Size | M20-1.5 |
Details
Description
Standard Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 173.6 in. OC (BB169)
- INTERSTATE PNEUMATICS 1 Inch Straight Through Hose Barb Jack Hammer Coupler, PK 6 (CU-903-D6)
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x 25' 1/4" MPT Swivel (CO N14-25B)
- GARDNER Post Driver Accessories, 1-3/4 " OD (300957)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- IKO Cam Followers, CF10WBUUR/SG (CF10WBUUR/SG)
- IKO Cam Follower, Inch, #CR14 (CR14)
- IKO Cam Follower, Inch, #CR12 (CR12)
- IKO Roller Follower Metric - Non Separable, #NART10VUUR (NART10VUUR)
- IKO Cam Follower, Inch, #CR24VUU (CR24VUU)
- SMITH BEARING Track Roller, Stud, Roller Dia. 2 In. (PCR-2)
- Iko Linear Bearings & Guides