Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR32VUU
Mfr # CR32VUU
Zoro # G508355739
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 2 in
- Roller Width 1-1/4 in
- Stud Dia. 22.225 mm
- Stud Type Standard
Product Information
- Brand Iko
- MFR # CR32VUU
- Zoro # G508355739
- UPC # 4549557015960
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2 in |
Roller Width | 1-1/4 in |
Stud Dia. | 22.225 mm |
Thread Size | 7/8"-14 |
Details
Roller Style | Stud |
Stud Type | Standard |
Max. Operating Temp. | 120°C |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5L330 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5L330)
- HYDAC 0110 D 010 BN4HC Size 0110, 10 Micron Filter Element for Pressure Filters (0110 D 010 BN4HC)
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (212702)
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- IKO Cam Follower, Inch - Heavy Duty, #CRH28VBUU (CRH28VBUU)
- IKO Cam Follower, Inch - Heavy Duty, #CRH24VBUU (CRH24VBUU)
- IKO Cam Follower, Inch, #CR26BUU (CR26BUU)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/4-XBE)
- Iko Linear Bearings & Guides