Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR20VUU
Mfr # CR20VUU
Zoro # G508355401
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-1/4 in
- Roller Width 3/4 in
- Stud Dia. 12.7 mm
- Stud Type Standard
Product Information
- Brand Iko
- MFR # CR20VUU
- Zoro # G508355401
- UPC # 4549557015007
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-1/4 in |
Roller Width | 3/4 in |
Stud Dia. | 12.7 mm |
Thread Size | 1/2"-20 |
Details
Roller Style | Stud |
Stud Type | Standard |
Item | Cam Follower |
Bearing Type | Needle Roller |
Bearing Material | High Carbon Steel |
Max. Operating Temp. | 120°C |
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Throttle Valve Seat 06552, 1/pk (06552)
- ZORO SELECT QD Bushing, Series SF, Bore 1-5/8 In (SF158)
- DAYTON B175 V-Belt, 178" Outside Length, 21/32" Top Width, 1 Ribs (3GWK8)
- GAST Gast Standard 7Hdd-10-M853 Piston Pump (7HDD-10-M853)
- IKO Cam Follower, Inch, #CR12V (CR12V)
- IKO Cam Follower, Metric, #CF16VBUU (CF16VBUU)
- IKO Cam Follower, Metric, #CF8BUU (CF8BUU)
- IKO Cam Followers, CF18B (CF18B)
- IKO Cam Follower, Inch, #CR20BUU (CR20BUU)
- IKO Cam Follower, Inch, #CR14 (CR14)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/2-XC)
- Iko Linear Bearings & Guides