Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR14
Mfr # CR14
Zoro # G308356110
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 7/8 in
- Roller Width 1/2 in
- Stud Dia. 9.525 mm
- Stud Type Standard
Product Information
- Brand Iko
- MFR # CR14
- Zoro # G308356110
- UPC # 4549557014383
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 7/8 in |
Roller Width | 1/2 in |
Stud Dia. | 9.525 mm |
Thread Size | 3/8"-24 |
Details
Roller Style | Stud |
Stud Type | Standard |
Bearing Material | High Carbon Steel |
Item | Cam Follower |
Bearing Type | Needle Roller |
Max. Operating Temp. | 120°C |
Description
Standard Series Cam FollowerCaged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (MYI-08-06)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU26)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- MAIN FILTER Hydraulic Filter, replaces TEREX 117043, Coreless, 10 micron, Outside-In (MF0058174)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZ (NAST17ZZ)
- IKO Cam Follower, Metric, #CF5 (CF5)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- IKO Cam Follower, Inch, #CR22BUUR (CR22BUUR)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- IKO Cam Follower, Metric, #CF10VBUUR (CF10VBUUR)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3-1/4-B)
- Iko Cam Followers & Track Rollers