Shop All Doorbells
Ikkegol
IKKEGOL 10040 Wireless Cordless Digital Doorbell
Mfr # 10040
Zoro # G203932952
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- No wiring required, water proof and easy to fit
- Ideal for the hearing impaired
- 32 different kinds of sounds / music / songs for your choice
- Easy to change to your desired melody
- Flash light on when visitor pressing the remote button
- LED working light indicator
- Receiver size - 8 x 6 x 2.5 cm
- Remote control size - 6.5 x 4 x 2cm
- How to use - Gently press the small gap at the underside of the remote controller with a flat screwdriver, Open the battery cover of the remote control, insert 1 pc "12V 23 A" battery (included) and assemble back the battery cover, Stick the remote control on the door station with a double - sided tape, Insert 2 pcs, "AAA" size battery (not included) into the receiver
- Includes - 1 x Wireless door bell, 1 x Doorbell transmitter, 1 x 12V 23 A battery, 1 x Double-face adhesive
- Item Weight - 230 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 90° x 3/4" x 3" Zinc Plated Steel Angle Braces 8PK (39421)
- KEYLESSFACTORY 2020-2020 Hyundai Santa Fe / 3-Button Smart Key / PN95440-S2200 / TQ8-FOB-4F30 (RSK-HY-4F30)
- HAMPTON PRODUCTS-WRIGHT BLK HD Storm DR Closer (V150BL)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 117, PK 10 (ZUSATST117)
- HEATH-ZENITH Doorbell Push Wired Blk (SL-900-02)
- IQ AMERICA WD1020 Wireless Battery Operated Contemporary Door Chime Bell with Button 2 Melody, PK 2 (WD1020-2)
- GLOBE DOOR BELL WRLS BK/WH 10in. (18000175)
- DELTANA Replacement Bell Button Lifetime Brass (BBC20-REPLCR003)
- IQ AMERICA DP1232A Contemporary Polished Brass Lighted Pushbutton Doorbell (DP1232A)
- HEATH-ZENITH PUSBTN DRBEL LED.78"" GLD (SL-765-00)
- NEWHOUSE HARDWARE Door Chime Cover Only, White (CHM3DCOVER)
- Ikkegol Door Accessories