Shop All Lab Mixers & Blenders
Ika
Ministar 20 Digital
Mfr # 0025006561
Zoro # G3970796
product price: $1,428.99
/ea
Free Shipping & Returns
$1,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 15 L
- Max. Viscosity 10,000 cps
- Maximum Torque 20 N-cm
- Operating Speed 50 to 2000 rpm
- Mixing Speed Type Variable
Product Information
- Brand Ika
- MFR # 0025006561
- Zoro # G3970796
- Country of Origin Germany
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 5 13/16 in |
Overall Width | 2 13/16 in |
Shaft Dia. | 13 mm |
Overall Height | 7 19/32 in |
Shaft Diameter | 1/2 in |
Chuck Size - Minimum | 1/32 in |
Chuck Size - Maximum | 5/16 in |
Description
Overhead Mixer, Volume 15 L, Max. Viscosity 10,000 cps, Maximum Torque 20 N-cm, Operating Speed 50 to 2000 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 7 19/32 in, Overall Length 5 13/16 in, Overall Width 2 13/16 in, Amps 2.9, Shaft Dia. 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP LAB SAFETY. Wheaton® 4ML Solid Top Amber Vials in a box, PTFE /Rubber Liner, Case of 144 (W224682)
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- ALLPOINTS Test Strips, Chlorine , Sanitizer (851242)
- DIGI-SENSE Traceable Remote Probe Thermom, +/-1.0C (90205-20)
- IKA Eurostar 60 Digital (0004446001)
- IKA Ministar 40 Control (0025005078)
- IKA Microstar 15 Digital (0025004883)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- OHAUS Insert Retainer, Foam Material (30400227)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- Ika Lab Mixing & Blending