Shop All Bluetooth & Smart Speakers
Ihome
Rechargeable Bluetooth Outdoor Solar Rock LED Speaker Set with Multilink
Mfr # IHRK-500LTMS-PR
Zoro # G007353243
product price: $215.00
/ea
Free Shipping & Returns
$215.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ihome
- MFR # IHRK-500LTMS-PR
- Zoro # G007353243
- UPC # 747705007872
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Need to outfit your outdoor deck, garden or patio with high quality wireless sound Look no further These 5 rock speakers are the perfect solution These gray slate colored rock speakers will blend right in with the natural surroundings of your yard or garden With a weatherproof rating of IPX5, these speakers are resistant to water splashes from any angle so you can leave them outside without worrying about the weather Specially tuned for outdoor use, these Rock Speakers project big clear sound perfect for open air environments The solar panel on top keeps your speakers charged when set in the sunlight and there is a USB charging cable included as well Built in LED lighting illuminates the speaker with a lovely glow, creating a beautiful ambiance Stream music wirelessly from any Bluetooth enabled device The included pair will play your music in true stereo but thanks to the Multilink feature, you can link even more of these speakers together wirelessly, up to 50 at a time Additional speakers sold separately Place speakers all around your outdoor space and play them all at the same time with ease The iHRK500LTMSPR is the perfect solution for your outdoor wireless audio needs and is sure to impress your friends and neighbors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Pull Cord, For NHX Series (NHR-7A)
- ZEIKOS Built tough 6ft USBC-USBC cable Black (BLT11)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275264)
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors SLV (MI-31114)
- IHOME Solar Powered Rechargeable Wireless Weatherproof 5 Outdoor Rock Speaker (IHRK-500LTMS)
- IHOME Waterproof Swivel Wall Mountable 4Outdoor Bluetooth Speaker Pair Black (IHSI-W400BT-PR-BLK)
- IHOME Waterproof Swivel Wall Mountable 65 Outdoor Bluetooth Speaker Set2 White (IHSI-W650BT-PR-WHT)
- IHOME Waterproof Swivel Wall Mountable 4Outdoor Bluetooth Speaker Pair White (IHSI-W400BT-PR-WHT)
- ZUNAMMY Zunammy ZTS026WT Giant Wireless Bluetooth Air Pod Shaped Speaker FM Radio AUX Microphone; White (ZTS026WT)
- SPORTSMAN Water Resistant Wireless Speaker (SPEAKERH20)
- SCOSCHE Universal Bluetooth Wireless Audio Receiver, Black (BTR3-SP)
- Ihome Bluetooth & Smart Speakers