Ihome MM140 Minnie Mouse Headphones
Mfr # MM140
Zoro # G204140059
Product Information
- Brand Ihome
- MFR # MM140
- Zoro # G204140059
- UPC # 92298912479
- Country of Origin China
- Category Earbuds & Headphones
Description
Minnie Bow-Tastic Youth Stereo headphones are perfect for your little Minnie Mouse. Dance around the house to your favorite tunes wearing these super cute adjustable headphones. With adorable character graphics, and a charming bow, you can look just like Minnie! Listen to all of your favorite music in style and comfort. The built-in volume limiter makes listening safe for little mouse ears.
Listen to your favorite tunes with Minnie's bow on your head. Minnie character graphics and stylish bow lets you bring Minnie with you wherever you go.
Adjustable headband and pivoting ear cushions provide maximum comfort and flexibility. Designed with durability in mind makes these headphones perfect for any kid.
Designed with kids in mind, these headphones have reduced volume to protect little ears. Safely listen to all your favorite tunes.
Enter into a world of your own. Enjoy your music with crisp quality sound from the makers of iHome. Connects with any audio device.
Specifications- Color: Pink
- Length: 9.2"
- Width: 6"
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 8Pin Rj45 To Male Db9 Connection Cable, 150Cm, For Nport 5210, 5610 (CBL-RJ45M9-150)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- SPORTICULTURE Projector Light Broncos (LEDDEN)
- AUDIOCODES Dt6409Te-Eh; Dual Span Termin E1/T1 Pcie (910-0704-002)
- IHOME Ihome SW140 Kids Star Wars Headphones (SW140)
- IHOME TWS Stick WHT (HMAUBE214WT)
- MONOPRICE BT-300ANC Bluetooth with aptX Wireless Over Ear Headphones with Active (33834)
- ROVE Stereo Ear Buds (RV10101)
- BLUEPARROTT S450-XT Stereo Bluetooth Headset Headset (203582)
- ADESSO Stereo Headset w Microphone, XTREAMH4 (Xtream H4)
- ADESSO PUBLISHING Adesso Stereo Gaming Headset, Built-In Sound Card, Speakers Equipped (XTREAMG2)
- Ihome Earbuds & Headphones