Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 3/8 IDx3/4 In L, PK2
Mfr # TSI-0607-12
Zoro # G3477607
product price: $14.85
/pk 2, $7.43/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 3/16 in
- Material Plastic
- Length 3/4 in
- Lubrication No Lube System
Product Information
- Brand Igus
- MFR # TSI-0607-12
- Zoro # G3477607
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 3/16 in |
Length | 3/4 in |
Outside Diameter | 15/32 in |
Bevel Length | 0.019 in |
For Shaft Size | 0.3731 to 0.374 in |
Overall Length | 3/4 in |
Bore Diameter | 3/8 in |
Description
Sleeve Bearing, Bore Diameter 3/8 in, For Environment Food and Beverage, For Housing Bore Range 0.4684 to 0.4691 in, For Shaft Size 0.3731 to 0.374 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 15/32 in, Overall Length 3/4 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking, Bevel Length 0.019 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Hollow, 3/16 In, Polyurethane (4934009)
- FESTO Adapter AD-G1/4-1/4NPT-I (AD-G1/4-1/4NPT-I)
- SIEMENS Micromaster 4 Profibus Module (6SE6400-1PB00-0AA0)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (GFI-0809-08)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK2 (TFI-1214-12)
- IGUS Flanged Bearing, 3/4 IDx1 In L, PK3 (GFI-1214-16)
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/8 In (PSF0610-04)
- Igus Plain Bearings