Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 3/8 IDx1/2 In L, PK2
Mfr # TSI-0607-08
Zoro # G0332254
product price: $10.05
/pk 2, $5.03/ea
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Material Plastic
- Temp. Range (F) -149 Degrees to 485 Degrees F
- Lubrication No Lube System
Product Information
- Brand Igus
- MFR # TSI-0607-08
- Zoro # G0332254
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 1/2 in |
Outside Diameter | 15/32 in |
Bevel Length | 0.019 in |
For Shaft Size | 0.3731 to 0.374 in |
Overall Length | 1/2 in |
Bore Diameter | 3/8 in |
Description
Sleeve Bearing, Bore Diameter 3/8 in, For Environment Food and Beverage, For Housing Bore Range 0.4684 to 0.4691 in, For Shaft Size 0.3731 to 0.374 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 15/32 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking, Bevel Length 0.019 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG .5018ES3EBMW56CFL-S C-Face, TEFC, 1/2 hp, 208/230/460V, 60 Hz, 3 phase, W56C, 1800 rpm, Footless (.5018ES3EBMW56CFL-S)
- INA Drawn Cup Needle Roller Bearing, #Sce55, #SCE55 (SCE55)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (EP081008)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (GFI-0809-08)
- IGUS Flanged Bearing, 1 IDx3/4 In L, PK5 (RFI-1618-12)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- IGUS Sleeve Bearing, 1 IDx3/4 In L, PK5 (RSI-1620-12)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK2 (TFI-1214-12)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (GFI-0304-04)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSFM2530-32)
- Igus Plain Bearings