Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 3/4 IDx1 In L, PK3
Mfr # GSI-1214-16
Zoro # G3287977
product price: $12.85
/pk 3, $4.28/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 7/8 in
- Material Plastic
- Temp. Range (F) -40 Degrees to 266 Degrees F
- Length 1 in
Product Information
- Brand Igus
- MFR # GSI-1214-16
- Zoro # G3287977
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 7/8 in |
Length | 1 in |
Outside Diameter | 7/8 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Bore Diameter | 3/4 in |
Overall Length | 1 in |
Bevel Length | 0.031 in |
For Shaft Size | 0.7479 to 0.7491 in |
Description
Sleeve Bearing, Bore Diameter 3/4 in, For Environment Vacuum, For Housing Bore Range 0.8747 to 0.8755 in, For Shaft Size 0.7479 to 0.7491 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- DODGE F2B-SCEZ-108-SHSS, Two-Bolt Flange, Non-Expansion, SS, 1.5" Bore Dia. (136799)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833415-54)
- ENERPAC Repair Kit (P39PGK)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK2 (TFI-0809-08)
- IGUS Sleeve Bearing, 3/8 IDx1 In L, PK5 (RSI-0608-16)
- IGUS Flanged Bearing, 2 1/2 IDx2 In L, PK3 (GFI-4043-32)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK5 (RFI-1620-24)
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- IGUS Sleeve Bearing, 1/2 IDx1 In L, PK5 (RSI-0810-16)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- Igus Plain Bearings