Shop All Linear Sleeve Bearing
Igus
Sleeve Bearing, 1/2 IDx1 In L, PK5
Mfr # RSI-0810-16
Zoro # G2486416
product price: $10.29
/pk 5, $2.06/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Material Plastic
- Length 1 in
- Max. Pv 8,700 lb/sq in-fpm
Product Information
- Brand Igus
- MFR # RSI-0810-16
- Zoro # G2486416
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 1 in |
Outside Diameter | 5/8 in |
Bore Diameter Tolerance | +0.000 to +0.018 mm |
For Shaft Size | 0.4983 to 0.5 in |
Bevel Length | 0.031 in |
Overall Length | 1 in |
Bore Diameter | 1/2 in |
Description
Sleeve Bearing, Bore Diameter 1/2 in, For Environment Vacuum, For Housing Bore Range 0.625 to 0.6257 in, For Shaft Size 0.4983 to 0.5 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 5/8 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Fitness/Physical Therapy Equipment, Furniture/Industrial Design, Model Building, Bevel Length 0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS34 1 15/16 (60BS34 1 15/16)
- ARO Valve, 1/4" NPT Port, 120VAC (A422SS-120-A)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, Drum, 55 gal. (53F258)
- WESTWARD Grease Refill Kit (35PC05)
- IGUS Flanged Bearing, 3/4 IDx1 1/2 In L, PK5 (RFI-1216-24)
- IGUS Flanged Bearing, 1 IDx3/4 In L, PK5 (RFI-1618-12)
- IGUS Sleeve Bearing, 5/8 IDx1 In L, PK5 (GSI-1011-16)
- IGUS Flanged Bearing, 7/8 IDx3/4 In L, PK3 (GFI-1416-12)
- IGUS Flanged Bearing, 1 1/2 IDx3/4 In L, PK3 (GFI-2426-12)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- Igus Linear Sleeve Bearing