Shop All Spherical Roller Bearings
Igus
Polymer Ball Bearing, 8 mm, Glass
Mfr # B608B1G
Zoro # G2380043
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 8 mm
- Outside Dia. (mm) 22 mm
- Width (mm) 7 mm
- Cage Material Thermoplastic
- Includes Glass
Product Information
- Brand Igus
- MFR # B608B1G
- Zoro # G2380043
- Country of Origin Germany
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 8 mm |
Outside Dia. (mm) | 22 mm |
Width (mm) | 7 mm |
Bore Diameter | 8 mm |
Outside Diameter | 22 mm |
Outer Ring Width | 7 mm |
Description
Polymer Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Open, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Polymer, System of Measurement Metric, Cage Material Thermoplastic, Application Plastic Bearings, Ball Material Glass, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 94 N, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5328)
- HERITAGE Grease Fitting, M10mm, x1 CS Z3 (H2109Z3)
- ELESA Oil fill plugs, TCD.1+a (TCD+a)
- CAMPBELL HAUSFELD Filter/Regulator/Lubricator, 1/2" NPT (PA211400AV)
- IGUS Polymer Ball Bearing, 20 mm, Glass (B6004B1G)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- IGUS Polymer Ball Bearing, 6 mm, Glass (B626B1G)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- NACHI 22300 Spherical Roller Bearing (22313 EX W33 V-C/100)
- FAG BEARINGS FAG 23120 ES TVPB C3, Radial Srb 170 Mm (23120 ES TVPB C3)
- TORRINGTON Nrb Track Roller Assembly (YCRS24)
- Igus Roller Bearings