Shop All Spherical Roller Bearings
Igus
Polymer Ball Bearing, 20 mm, Glass
Mfr # B6004B1G
Zoro # G2850626
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 20 mm
- Outside Dia. (mm) 42 mm
- Width (mm) 12 mm
- Cage Material Thermoplastic
- Temp. Range (F) -50 Degrees to 176 Degrees F
Product Information
- Brand Igus
- MFR # B6004B1G
- Zoro # G2850626
- Country of Origin Germany
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (mm) | 20 mm |
Outside Dia. (mm) | 42 mm |
Width (mm) | 12 mm |
Bore Diameter | 20 mm |
Outside Diameter | 42 mm |
Outer Ring Width | 12 mm |
Description
Polymer Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Polymer, System of Measurement Metric, Cage Material Thermoplastic, Application Plastic Bearings, Ball Material Glass, Cage Material Grade Polyamide, Dynamic Radial Load Capacity 320 N, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 930-Aaa, ¼ Drum, Nlgi No. 0 Grease For Auto Lube Greasing Systems (L0098-039)
- GLOBAL 1 9/16" ID Set Screw Collar, Stl, Zinc, Gsc-156-Z (GSC-156-Z)
- BESTORQ 1143K6 Micro V Belt, 114.3 in Pitch Length, 0.84 in Top Width, 6 Ribs (1143K6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-604)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- IGUS Polymer Ball Bearing, 6 mm, Glass (B626B1G)
- IGUS Polymer Ball Bearing, 8 mm, Glass (B608B1G)
- IGUS Polymer Ball Bearing, 6 mm, Stainless (B626B1E)
- MCGILL Sphere-Rol Sb, SB 22205 W33 SS (SB 22205 W33 SS)
- NSK NSK 22220 EAKE4, Spherical Roller Bearing (22220 EAKE4)
- SKF Bearing, Dynamic Load 163000 lb. (452322 M2/W502)
- Igus Spherical Roller Bearings