Shop All Mounted Linear Bearings
Igus
IGUS RJUI-11-24TW 1-1/2" DryLin R Twin Bearing Block with polymer liner
Mfr # RJUI-11-24TW
Zoro # G704937289
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igus
- MFR # RJUI-11-24TW
- Zoro # G704937289
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
1-1/2" drylin r twin bearing block with polymer liner special properties: closed, anodized aluminum housing liner jui-01 made from iglide j contained according to standard tolerances can be fitted with t500 liner material for temperatures up to 356f low clearance liners optional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS General Purpose Lead-In 1/4" x 12" 1/4" Ball Swivel (HP0412BS)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.250", L 3.200", Alum (BCK36-16-12-A)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 18 # of Teeth (35B18F-1)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H (HVB-055)
- THOMSON Pillow Block Brg, Bore 1In, 2.81 In L (SSUPB16)
- THOMSON Pillow Block, 0.625 In Bore, 1.940 In L (SPB10)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- Igus Mounted Linear Bearings