Shop All Mounted Linear Bearings
Igus
IGUS RJUI-11-16 1" DryLin R Bearing Block with Polymer Liner
Mfr # RJUI-11-16
Zoro # G504937380
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igus
- MFR # RJUI-11-16
- Zoro # G504937380
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
1" drylin r bearing block with polymer liner special properties: closed, anodized aluminum housing liner jui-01 made from iglide j contained according to standard tolerances can be fitted with t500 liner material for temperatures up to 356f low clearance liners optional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSM-M7-4-I (QSM-M7-4-I)
- SKF SKF 6207-2Z, Single Row Ball Bearings (6207-2Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces MANN-&-HUMMEL HD846, Pressure Line, 10 micron (ZX-HD846)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, Steel (CL-18-F)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- 80/20 Linear Bearing, 5.500 In W, 2.812 In L (6523)
- 80/20 Linear Bearing, 5.500 In W, 6.000 In L (6534)
- NB Flange Bearing, Dia. 1.500 In, 3.000 In, Sq (SWK24GUU)
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L (2CNP7)
- NB Ball Spline Nut, 6 mm, 25 mm L (SSPF 6)
- NB CORPORATION OF AMERICA NB Corp SWF32GUU 2" ID Round Flange Type Linear Bearing W/Resin Retainer & Seals, Steel (SWF32GUU)
- Igus Mounted Linear Bearings