Shop All Linear Guides
Igus
IGUS NS-01-17-500 500mm DryLin N 17mm Miniature Guide Rail
Mfr # NS-01-17-500
Zoro # G604937600
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igus
- MFR # NS-01-17-500
- Zoro # G604937600
- Country of Origin Unknown
- Category Linear Guides
Description
500mm drylin n 17mm miniature guide rail the drylin n series offers extremely low profiles in several widths, and is therefore ideal in tight space constraints. Like all drylin products the carriages are designed to glide smoothly on anodized aluminum rails without the need for messy lubricants. They are also available in preloaded versions for reduced running clearance. Drylin n is a particularly low-cost alternative to miniature ball bearing systems, and is more precise and economical when compared to many custom-machined or simple plastic parts. small mounting height and width maintenance-free and self-lubricating high resistance to dirt corrosion-resistant low wear and low coefficient of friction lightweight due to aluminum polymer combination very high speed and acceleration possible replaceable polymer sliding elements made of iglide j base structure of the carriage made of plastic (size 17) or zinc, chromated (size 27, 40 and 80) anodized aluminum rails available from stock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting Cap Dome, White (H88003)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 380-480V (FRN015G1S-4U)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- CRC Chain and Wire Rope Lubricant, 25 to 350 Degree F, H2 No Food Contact, 10 oz Aerosol Can (03050)
- IGUS IGUS TS-01-15-500 500mm DryLin-T Hard Anodized Aluminum Rail - Size 15 (TS-01-15-500)
- IGUS IGUS WW-10-40-10 DryLin W 10-40 Guide Carriage (WW-10-40-10)
- IGUS IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20 (TW-01-20)
- IGUS IGUS NW-02-17 DryLin N 17mm Miniature Guide Carriage (NW-02-17)
- IGUS IGUS TS-01-20-1500 1500mm - DryLin-T Hard Anodized Aluminum Rail - Size 20 (TS-01-20-1500)
- IGUS IGUS TW-01-30 DryLin-T Polymer-Lined Profile Guide - Size 30 (TW-01-30)
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory (SHS20C1SS(GK))
- Igus Linear Guides