Shop All Mounted Linear Bearings
Igus
IGUS 5/8" DryLin R Bearing Block with Polymer Liner
Mfr # RJUI-11-10
Zoro # G604937501
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igus
- MFR # RJUI-11-10
- Zoro # G604937501
- Country of Origin Unknown
- Category Mounted Linear Bearings
Description
5/8" drylin r bearing block with polymer liner special properties: closed, anodized aluminum housing liner jui-01 made from iglide j contained according to standard tolerances can be fitted with t500 liner material for temperatures up to 356f low clearance liners optional
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-50 (3048-8MGT-50)
- LEESON 0.25 Hp Dc Gearmotor, 62 Rpm, 90 V, 34 Frame, Tenv (M1135110.00)
- DAYTON Gearbelt, H, 140 Teeth, Length 70.0 In (1DHU5)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- IGUS IGUS RJUI-01-06 3/8" DryLin R Polymer Linear Bearing with Shell (RJUI-01-06)
- NB Flange Bearing, Dia..500 In, 1.250 In, Sq (SWK8GUU)
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- NB CORPORATION OF AMERICA NB Corp SW6GUU-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW6GUU-AJ)
- 80/20 Linear Bearing, 3.125 In W, 6.000 In L (6862)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6526)
- HEVI-RAIL Linear Bearing, 69.0 mm W, 107.7 mm H (HVB-061)
- Igus Mounted Linear Bearings