Shop All Clip Bearings
Igus
Flanged Bearing, 7/8 IDx15/32 In L, PK5
Mfr # MYI-14-7.5
Zoro # G1572566
product price: $6.25
/pk 5, $1.25/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 15/16 in
- Length 1/2 in
- Temp. Range (F) -40 Degrees to 176 Degrees F
- Inside Dia. 7/8 in
- Material Plastic
Product Information
- Brand Igus
- MFR # MYI-14-7.5
- Zoro # G1572566
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Outside Dia. | 15/16 in |
Length | 1/2 in |
Inside Dia. | 7/8 in |
Flange Dia. (In.) | 1 5/16 in |
Max. Shaft Dia. (In.) | 0.875 in |
Inside Dia. (In.) | 7/8 in |
Min. Housing Dia. (In.) | 0.937 in |
Min. Shaft Dia. (In.) | 0.874 in |
Outside Height (In.) | 0.46875 in |
Max. Housing Dia. (In.) | 0.9391 in |
Large Flange Dia. (In.) | 1 5/16 in |
Outside Dia. (In.) | 0.937 in |
Outside Height | 0.469 in |
Inside Height | 0.44 in |
Inside Diameter | 7/8 in |
Outside Diameter | 0.937 in |
Maximum Housing Diameter | 0.9391 in |
Large Flange Diameter | 1 5/16 in |
Maximum Shaft Diameter | 0.875 in |
Minimum Shaft Diameter | 0.874 in |
Minimum Housing Diameter | 0.937 in |
Bore Diameter | 7/8 in |
Overall Length | 15/32 in |
For Shaft Size | 0.8740 to 0.8750 in |
Description
Clip Bearing, Bore Diameter 7/8 in, For Housing Bore Range 0.937 to 0.9391 in, For Shaft Size 0.8740 to 0.8750 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.937 in, Overall Length 15/32 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Standard Jaw Pinchers for Ear Clamps, Forged Steel, 8 7/8 in Length, Blue, Black (14100396)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE025CV1, Return Line, 25 micron, Outside-In (MF0062291)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 120/240V AC Voltage, 56C Frame (056B17D11029)
- FESTO Compact Cylinder ADN-25-5-I-P-A (ADN-25-5-I-P-A)
- IGUS Flanged Bearing, 1 IDx1 In L, PK5 (MYI-16-16)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (MYI-04-04)
- IGUS Clip Bearing, Plastic, 8mm ID, PK5 (MCM-08-02)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Clip Bearing, Plastic, 3/16 ID, PK5 (MCI-03-02)
- IGUS Flanged Bearing, 7/16 IDx7/16 In L, PK5 (MYI-07-07)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- Igus Plain Bearings