Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 7/8 IDx1 In L, PK3
Mfr # GFI-1416-16
Zoro # G1251835
product price: $28.85
/pk 3, $9.62/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/8 in
- Outside Dia. 1 in
- Material Plastic
- Flange Dia. (In.) 1 1/4 in
- Length 1 in
Product Information
- Brand Igus
- MFR # GFI-1416-16
- Zoro # G1251835
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 in |
Flange Dia. (In.) | 1 1/4 in |
Length | 1 in |
Flange Diameter | 1.25 in |
Outside Diameter | 1 in |
Overall Length | 1 in |
Bevel Length | 0.031 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Bore Diameter | 7/8 in |
For Shaft Size | 0.8729 to 0.8741 in |
Description
Flanged Sleeve Bearing, Bore Diameter 7/8 in, Flange Diameter 1.25 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.9997 to 1.0005 in, For Shaft Size 0.8729 to 0.8741 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R81C10GV, Return Line, 10 micron, Outside-In (MF0063133)
- FOSTER Industrial Interchnge, Socket, Brass, 1/2" (FM5305)
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass (MAB 8)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-XC)
- IGUS Flanged Bearing, 3/4 IDx1/2 In L, PK3 (GFI-1214-08)
- IGUS Flanged Bearing, 5/16 IDx1/2 In L, PK5 (RFI-0507-08)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- IGUS Sleeve Bearing, 2 IDx1 In L, PK2 (GSI-3235-16)
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- IGUS Flanged Bearing, 3/4 IDx1 In L, PK3 (GFI-1214-16)
- Igus Linear Sleeve Bearing