Shop All Clip Bearings
Igus
Flanged Bearing, 7/16 IDx7/16 In L, PK5
Mfr # MYI-07-07
Zoro # G1965354
product price: $4.79
/pk 5, $0.96/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/16 in
- Flange Thickness (In.) 0.0299 in
- Flange Dia. (In.) 21/32 in
- Temp. Range (F) -40 Degrees to 176 Degrees F
- Outside Dia. 1/2 in
Product Information
- Brand Igus
- MFR # MYI-07-07
- Zoro # G1965354
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Inside Dia. | 7/16 in |
Flange Dia. (In.) | 21/32 in |
Outside Dia. | 1/2 in |
Length | 7/16 in |
Min. Shaft Dia. (In.) | 0.4365 in |
Inside Dia. (In.) | 7/16 in |
Outside Height (In.) | 0.4375 in |
Max. Shaft Dia. (In.) | 0.4375 in |
Outside Dia. (In.) | 0.4996 in |
Min. Housing Dia. (In.) | 0.4996 in |
Large Flange Dia. (In.) | 11/16 in |
Max. Housing Dia. (In.) | 0.5013 in |
Inside Diameter | 7/16 in |
Minimum Housing Diameter | 0.4996 in |
Outside Height | 0.438 in |
Maximum Shaft Diameter | 0.4375 in |
Maximum Housing Diameter | 0.5013 in |
Large Flange Diameter | 21/32 in |
Inside Height | 0.409 in |
Minimum Shaft Diameter | 0.4365 in |
Outside Diameter | 0.551 in |
Bore Diameter | 7/16 in |
Overall Length | 7/16 in |
For Shaft Size | 0.4365 to 0.4375 in |
Description
Clip Bearing, Bore Diameter 7/16 in, For Housing Bore Range 0.4996 to 0.5013 in, For Shaft Size 0.4365 to 0.4375 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.551 in, Overall Length 7/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 55mm, 6311-2RS (6311 2RS/C3 PRX)
- PIX Belt, Muscle- B/5L, 21/32 x 64 in. OC (B61M)
- FESTO Shock Absorber YSRW-7-10 (YSRW-7-10)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 311 ECJ/C3)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (MYI-12-12)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (TFI-0405-04)
- IGUS Flanged Bearing, 3/4 IDx1 1/8 In L, PK5 (MYI-12-18)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- IGUS Flanged Bearing, 5/16 IDx5/16 In L, PK5 (MYI-05-05)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5 (MCI-12-01)
- Igus Plain Bearings