Shop All Clip Bearings
Igus
Flanged Bearing, 5/8 IDx7/16 In L, PK5
Mfr # MYI-10-07
Zoro # G2465775
product price: $4.15
/pk 5, $0.83/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pv 3,400
- Flange Thickness (In.) 0.0299 in
- Flange Dia. (In.) 15/16 in
- Lubrication No Lube System
- Material Plastic
Product Information
- Brand Igus
- MFR # MYI-10-07
- Zoro # G2465775
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Flange Dia. (In.) | 15/16 in |
Inside Dia. | 5/8 in |
Length | 7/16 in |
Outside Dia. | 11/16 in |
Max. Shaft Dia. (In.) | 0.625 in |
Large Flange Dia. (In.) | 15/16 in |
Outside Dia. (In.) | 0.687 in |
Max. Housing Dia. (In.) | 0.6887 in |
Min. Housing Dia. (In.) | 0.687 in |
Outside Height (In.) | 0.4375 in |
Inside Dia. (In.) | 5/8 in |
Min. Shaft Dia. (In.) | 0.624 in |
Minimum Housing Diameter | 0.687 in |
Outside Diameter | 0.687 in |
Outside Height | 0.438 in |
Maximum Housing Diameter | 0.6887 in |
Minimum Shaft Diameter | 0.624 in |
Inside Diameter | 5/8 in |
Large Flange Diameter | 15/16 in |
Maximum Shaft Diameter | 0.625 in |
Inside Height | 0.409 in |
For Shaft Size | 0.6240 to 0.6250 in |
Bore Diameter | 5/8 in |
Overall Length | 7/16 in |
Description
Clip Bearing, Bore Diameter 5/8 in, For Housing Bore Range 0.687 to 0.6887 in, For Shaft Size 0.6240 to 0.6250 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.687 in, Overall Length 7/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6215ZZ C3, 6200 Series Single Row Deep Groove Ball Bearing (6215ZZ C3)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E738)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2-1/2 - 3 In (5VNW7)
- TSUBAKI Sprocket , 50 Chain Size, 45 # of Teeth (50BTL45)
- IGUS Clip Bearing, Plastic, 3/16 ID, PK5 (MCI-03-02)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-02)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Flanged Bearing, 7/8 IDx7/8 In L, PK5 (MYI-14-14)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (MYI-04-04)
- IGUS Flanged Clip Bearing, 1 IDx7/8 In L, PK5 (MYI-16-14)
- Igus Clip Bearings