Shop All Clip Bearings
Igus
Flanged Bearing, 3/4 IDx3/4 In L, PK5
Mfr # MYI-12-12
Zoro # G3463966
original price:
$11.99
32% off
new price: $8.09
/pk 5, $1.62/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Flange Dia. (In.) 1 1/8 in
- Flange Thickness (In.) 0.0299 in
- Temp. Range (F) -40 Degrees to 176 Degrees F
- Outside Dia. 13/16 in
Product Information
- Brand Igus
- MFR # MYI-12-12
- Zoro # G3463966
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Inside Dia. | 3/4 in |
Flange Dia. (In.) | 1 1/8 in |
Outside Dia. | 13/16 in |
Length | 3/4 in |
Min. Housing Dia. (In.) | 0.8118 in |
Max. Housing Dia. (In.) | 0.8139 in |
Outside Dia. (In.) | 0.8118 in |
Max. Shaft Dia. (In.) | 0.75 in |
Inside Dia. (In.) | 3/4 in |
Min. Shaft Dia. (In.) | 0.749 in |
Outside Height (In.) | 0.75 in |
Large Flange Dia. (In.) | 1 1/8 in |
Inside Diameter | 3/4 in |
Minimum Housing Diameter | 0.8118 in |
Minimum Shaft Diameter | 0.749 in |
Inside Height | 0.721 in |
Maximum Shaft Diameter | 0.75 in |
Large Flange Diameter | 1 1/8 in |
Outside Diameter | 0.812 in |
Maximum Housing Diameter | 0.8139 in |
Outside Height | 0.75 in |
Bore Diameter | 3/4 in |
Overall Length | 3/4 in |
For Shaft Size | 0.7490 to 0.7500 in |
Description
Clip Bearing, Bore Diameter 3/4 in, For Housing Bore Range 0.8118 to 0.8139 in, For Shaft Size 0.7490 to 0.7500 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.812 in, Overall Length 3/4 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, H Bushing, 5.45" O.D. (BK57H)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3-1/4)
- DIXON Global Air King Universal Triple Connection Hose End Coupling, Steel, Plated, Domestic (GAM10)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 30 ft. Length (MPD-N-330)
- IGUS Flanged Bearing, 5/16 IDx5/16 In L, PK5 (MYI-05-05)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- IGUS Clip Bearing, Plastic, 8mm ID, PK5 (MCM-08-02)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- IGUS Clip Bearing, Plastic, 12mm ID, PK5 (MCM-12-02)
- Igus Clip Bearings