Shop All Clip Bearings
Igus
Flanged Bearing, 3/4 IDx1 1/8 In L, PK5
Mfr # MYI-12-18
Zoro # G2550204
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Thickness (In.) 0.0299 in
- Length 1 1/8 in
- Max. Pv 3,400
- Lubrication No Lube System
- Flange Dia. (In.) 1 1/8 in
Product Information
- Brand Igus
- MFR # MYI-12-18
- Zoro # G2550204
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Length | 1 1/8 in |
Flange Dia. (In.) | 1 1/8 in |
Outside Dia. | 13/16 in |
Inside Dia. | 3/4 in |
Min. Shaft Dia. (In.) | 0.749 in |
Max. Housing Dia. (In.) | 0.8139 in |
Max. Shaft Dia. (In.) | 0.75 in |
Large Flange Dia. (In.) | 1 1/8 in |
Inside Dia. (In.) | 3/4 in |
Outside Dia. (In.) | 0.8118 in |
Min. Housing Dia. (In.) | 0.8118 in |
Outside Height (In.) | 1.125 in |
Outside Diameter | 0.812 in |
Inside Height | 1.096 in |
Maximum Housing Diameter | 0.8139 in |
Inside Diameter | 3/4 in |
Minimum Shaft Diameter | 0.749 in |
Outside Height | 1.125 in |
Minimum Housing Diameter | 0.8118 in |
Maximum Shaft Diameter | 0.75 in |
Large Flange Diameter | 1 1/8 in |
Overall Length | 1 1/8 in |
For Shaft Size | 0.7490 to 0.7500 in |
Bore Diameter | 3/4 in |
Description
Clip Bearing, Bore Diameter 3/4 in, For Housing Bore Range 0.8118 to 0.8139 in, For Shaft Size 0.7490 to 0.7500 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.812 in, Overall Length 1 1/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-XB)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 600 lb., 18 In (K2G10-24V-BR-18)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A312SD-000-N)
- DAYTON ConduitBoxKit, 42 Frame, Incl Cover, Screws (175899.00)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-01)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (MYI-04-04)
- IGUS Clip Bearing, Plastic, 12mm ID, PK5 (MCM-12-02)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-02)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (TFI-0405-04)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- Igus Plain Bearings