Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 3/4 IDx1 1/2 In L, PK5
Mfr # RFI-1216-24
Zoro # G0899211
product price: $35.69
/pk 5, $7.14/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Material Plastic
- Temp. Range (F) -58 Degrees to 194 Degrees F
- Length 1 1/2 in
Product Information
- Brand Igus
- MFR # RFI-1216-24
- Zoro # G0899211
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 1 1/2 in |
Flange Dia. (In.) | 1 1/4 in |
Flange Diameter | 1.25 in |
Outside Diameter | 1 in |
For Shaft Size | 0.748 to 0.75 in |
Bore Diameter | 3/4 in |
Overall Length | 1 1/2 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Bevel Length | 0.031 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/4 in, Flange Diameter 1.25 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 1 to 1.0008 in, For Shaft Size 0.748 to 0.75 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1 in, Overall Length 1 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-05-31)
- CONSOLIDATED BEARINGS Spherical Roller Bearings , SR222072RS C3 (SR-22207-2RS C/3)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP09S)
- TRITAN Insert Ball Brng, SA, 1-7/16 dia, Self-Lock (SA207-23)
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- IGUS Flanged Bearing, 1/2 IDx1/4 In L, PK5 (GFI-0809-04)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- IGUS Sleeve Bearing, 1 1/4 IDx1 In L, PK2 (GSI-2022-16)
- IGUS Flanged Bearing, 5/8 IDx3/4 In L, PK5 (RFI-1012-12)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- Igus Plain Bearings