Shop All Clip Bearings
Igus
Flanged Bearing, 3/16 IDx3/16 In L, PK5
Mfr # MYI-03-03
Zoro # G0763122
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pv 3,400
- Length 3/16 in
- Lubrication No Lube System
- Outside Dia. 1/4 in
- Temp. Range (F) -40 Degrees to 176 Degrees F
Product Information
- Brand Igus
- MFR # MYI-03-03
- Zoro # G0763122
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Length | 3/16 in |
Outside Dia. | 1/4 in |
Flange Dia. (In.) | 5/16 in |
Inside Dia. | 3/16 in |
Inside Dia. (In.) | 3/16 in |
Max. Housing Dia. (In.) | 0.2351 in |
Min. Shaft Dia. (In.) | 0.1865 in |
Outside Height (In.) | 0.1875 in |
Large Flange Dia. (In.) | 5/16 in |
Outside Dia. (In.) | 0.2339 in |
Min. Housing Dia. (In.) | 0.2339 in |
Max. Shaft Dia. (In.) | 0.1875 in |
Inside Diameter | 3/16 in |
Minimum Shaft Diameter | 0.1865 in |
Minimum Housing Diameter | 0.2339 in |
Maximum Housing Diameter | 0.2351 in |
Outside Height | 0.188 in |
Outside Diameter | 0.234 in |
Inside Height | 0.163 in |
Large Flange Diameter | 5/16 in |
Maximum Shaft Diameter | 0.1875 in |
Overall Length | 3/16 in |
Bore Diameter | 3/16 in |
For Shaft Size | 0.1865 to 0.1875 in |
Description
Clip Bearing, Bore Diameter 3/16 in, For Housing Bore Range 0.2339 to 0.2351 in, For Shaft Size 0.1865 to 0.1875 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.234 in, Overall Length 3/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 14 rpm, TEFC, 115V (2Z817)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM (00118ET3H143TC-W22)
- BOSTIK Bostik Never Seez Mariner's Choice Marine Grade 16 oz. Brush Top Can (NMCBT-16)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B10H (D80B10H)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Flanged Bearing, 7/8 IDx7/8 In L, PK5 (MYI-14-14)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (MYI-04-04)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Clip Bearing, Plastic, 5/16 ID, PK5 (MCI-05-02)
- Igus Clip Bearings