Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 3/16 IDx1/4 In L, PK5
Mfr # TFI-0304-04
Zoro # G0372206
product price: $24.19
/pk 5, $4.84/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Material Plastic
- Lubrication No Lube System
- Flange Dia. (In.) 3/8 in
Product Information
- Brand Igus
- MFR # TFI-0304-04
- Zoro # G0372206
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/4 in |
Flange Dia. (In.) | 3/8 in |
Length | 1/4 in |
Flange Diameter | 0.375 in |
Outside Diameter | 1/4 in |
Overall Length | 1/4 in |
Bevel Length | 0.012 in |
Bore Diameter | 3/16 in |
For Shaft Size | 0.1858 to 0.1865 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/16 in, Flange Diameter 0.375 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.2497 to 0.2503 in, For Shaft Size 0.1858 to 0.1865 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 1/4 in, Overall Length 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch, Application Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER Post Driver Accessories, 2 " OD (300958)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6653921153)
- COXREELS Motor Rewind Storage Hose Reel, 12V (1125-4-325-E-BYXX)
- GATES Tri-Power PowerBand Belts, 3/BX42 (3/BX42)
- IGUS Flanged Bearing, 1/2 IDx3/4 In L, PK2 (TFI-0809-12)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK5 (RSI-0608-12)
- IGUS Sleeve Bearing, 1 3/8 IDx1 In L, PK2 (GSI-2224-16)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK2 (TFI-0809-08)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- IGUS Sleeve Bearing, 1/2 IDx1/2 In L, PK5 (GSI-0809-08)
- Igus Plain Bearings