Shop All Clip Bearings
Igus
Flanged Bearing, 1/4 IDx1/4 In L, PK5
Mfr # TFI-0405-04
Zoro # G3130066
product price: $25.99
/pk 5, $5.20/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Dia. (In.) 1/2 in
- Outside Dia. 5/16 in
- Flange Thickness (In.) 1/32 in
- Length 1/4 in
- Max. Pv 37,000 lb/sq in-fpm
Product Information
- Brand Igus
- MFR # TFI-0405-04
- Zoro # G3130066
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Flange Dia. (In.) | 1/2 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Inside Dia. | 1/4 in |
Flange Diameter | 0.5 in |
Outside Diameter | 5/16 in |
For Shaft Size | 0.2481 to 0.249 in |
Bevel Length | 0.019 in |
Bore Diameter | 1/4 in |
Overall Length | 1/4 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Flange Diameter 0.5 in, Flange Type Flanged, For Environment Food and Beverage, For Housing Bore Range 0.3122 to 0.3128 in, For Shaft Size 0.2481 to 0.249 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Storage Hose Reel, 1inx100ft (1175-6-100-BYXX)
- MILTON Push-Lock Fitting, 1/4" Mnpt, 3/8" Id, PK50 (1702-4BK)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FD84050 OLP)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (MYI-04-04)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Flanged Bearing, 7/8 IDx7/8 In L, PK5 (MYI-14-14)
- IGUS Clip Bearing, Plastic, 3/16 ID, PK5 (MCI-03-02)
- Igus Plain Bearings