Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1/2 IDx3/8 In L, PK5
Mfr # GFI-0809-06
Zoro # G2514985
product price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Material Plastic
- Flange Thickness (In.) 3/64 in
- Temp. Range (F) -40 Degrees to 266 Degrees F
Product Information
- Brand Igus
- MFR # GFI-0809-06
- Zoro # G2514985
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 3/8 in |
Flange Dia. (In.) | 7/8 in |
Flange Diameter | 0.875 in |
Outside Diameter | 19/32 in |
Bevel Length | 0.031 in |
Bore Diameter Tolerance | +0.000 to +0.018 mm |
For Shaft Size | 0.498 to 0.499 in |
Bore Diameter | 1/2 in |
Overall Length | 3/8 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter 0.875 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.5934 to 0.5941 in, For Shaft Size 0.498 to 0.499 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 19/32 in, Overall Length 3/8 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Locknut, Inch, Diameter/Threads: 7.478/8 (AN38)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206HT200ZZ)
- SOLBERG Element, Filter (825)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 108" (BX108)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK2 (TFI-1214-12)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK5 (RSI-0608-12)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK5 (RSI-1216-16)
- IGUS Flanged Bearing, 3/8 IDx1/2 In L, PK5 (GFI-0607-08)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK5 (RSI-0608-08)
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- Igus Linear Sleeve Bearing