Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1/2 IDx1/2 In L, PK2
Mfr # TFI-0809-08
Zoro # G3254632
original price:
$17.49
7% off
new price: $16.19
/pk 2, $8.10/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Material Plastic
- Temp. Range (F) -149 Degrees to 485 Degrees F
- Lubrication No Lube System
Product Information
- Brand Igus
- MFR # TFI-0809-08
- Zoro # G3254632
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 1/2 in |
Flange Dia. (In.) | 7/8 in |
Flange Diameter | 0.875 in |
Outside Diameter | 19/32 in |
Bevel Length | 0.031 in |
Bore Diameter | 1/2 in |
For Shaft Size | 0.498 to 0.499 in |
Overall Length | 1/2 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter 0.875 in, Flange Type Flanged, For Environment Food and Beverage, For Housing Bore Range 0.5934 to 0.5941 in, For Shaft Size 0.498 to 0.499 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 19/32 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- COILHOSE PNEUMATICS Polyurethane Tubing 5/32" OD x 100' Clear (CO PT2503-100TC)
- TIMKEN TRB Double Cup Assembly 4-8 OD, 455S-90120 (455S-90120)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-107 RESALE (123353 INS-SCM-107)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK2 (TSI-0607-08)
- IGUS Flanged Bearing, 5/8 IDx3/4 In L, PK5 (RFI-1012-12)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (GFI-0809-06)
- IGUS Flanged Bearing, 1/2 IDx3/4 In L, PK2 (TFI-0809-12)
- IGUS Flanged Bearing, 2 1/2 IDx2 In L, PK3 (GFI-4043-32)
- Igus Linear Sleeve Bearing