Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1 IDx1 1/4 In L, PK5
Mfr # RFI-1618-20
Zoro # G2526614
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Material Plastic
- Max. Pv 8,700 lb/sq in-fpm
- Temp. Range (F) -58 Degrees to 194 Degrees F
Product Information
- Brand Igus
- MFR # RFI-1618-20
- Zoro # G2526614
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Flange Dia. (In.) | 1 3/8 in |
Length | 1 1/4 in |
Flange Diameter | 1.375 in |
Outside Diameter | 1 1/8 in |
For Shaft Size | 0.998 to 1 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Bore Diameter | 1 in |
Overall Length | 1 1/4 in |
Bevel Length | 0.031 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 in, Flange Diameter 1.375 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 1.125 to 1.1258 in, For Shaft Size 0.998 to 1 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6024 2NS)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 3.75 in OD (344B)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexUNF (KQ2L05-32A)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- IGUS Flanged Bearing, 1 IDx3/4 In L, PK5 (RFI-1618-12)
- IGUS Flanged Bearing, 1 1/2 IDx3/4 In L, PK3 (GFI-2426-12)
- IGUS Sleeve Bearing, 5/8 IDx1 In L, PK5 (GSI-1011-16)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- IGUS Flanged Bearing, 7/8 IDx3/4 In L, PK3 (GFI-1416-12)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (GFI-0304-04)
- PBC LINEAR Linear Sleeve Bearing, ID 20 mm (PSM2025-20)
- Igus Linear Sleeve Bearing