Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1 1/2 IDx1 In L, PK3
Mfr # GFI-2426-16
Zoro # G3170666
original price:
$29.99
10% off
new price: $26.99
/pk 3, $9.00/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 11/16 in
- Material Plastic
- Length 1 in
- Max. Pv 12,000 lb/sq in-fpm
Product Information
- Brand Igus
- MFR # GFI-2426-16
- Zoro # G3170666
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 11/16 in |
Length | 1 in |
Flange Dia. (In.) | 2 in |
Flange Diameter | 2 in |
Outside Diameter | 1 21/32 in |
Bore Diameter | 1 1/2 in |
Bevel Length | 0.047 in |
For Shaft Size | 1.4972 to 1.4988 in |
Bore Diameter Tolerance | +0.000 to +0.025 mm |
Overall Length | 1 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 1/2 in, Flange Diameter 2 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 1.6558 to 1.6568 in, For Shaft Size 1.4972 to 1.4988 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 21/32 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- GROZ Filter/Lubricator Bowl, Standard (LA2002)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- BLUE DEMON Water-Based Anti-Spatter, 16 oz., Can (BDAS-W-16OZC)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- IGUS Flanged Bearing, 1/2 IDx1/4 In L, PK5 (GFI-0809-04)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK2 (TFI-0809-08)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK3 (GSI-1214-16)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (RFI-0812-08)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK2 (TSI-0607-12)
- PBC LINEAR Linear Sleeve Bearing, ID 25 mm (PSM2530-25)
- Igus Linear Sleeve Bearing