Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1 1/2 IDx1 1/2 In L, PK3
Mfr # GFI-2426-24
Zoro # G0710367
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 11/16 in
- Material Plastic
- Max. Pv 12,000 lb/sq in-fpm
- Temp. Range (F) -40 Degrees to 266 Degrees F
Product Information
- Brand Igus
- MFR # GFI-2426-24
- Zoro # G0710367
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 11/16 in |
Length | 1 1/2 in |
Flange Dia. (In.) | 2 in |
Flange Diameter | 2 in |
Outside Diameter | 1 21/32 in |
Bore Diameter | 1 1/2 in |
Bevel Length | 0.047 in |
Overall Length | 1 1/2 in |
Bore Diameter Tolerance | +0.000 to +0.025 mm |
For Shaft Size | 1.4972 to 1.4988 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 1/2 in, Flange Diameter 2 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 1.6558 to 1.6568 in, For Shaft Size 1.4972 to 1.4988 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 21/32 in, Overall Length 1 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR WATER SYSTEMS Oil Transfer Kit, 6 gpm (024491)
- BESTORQ Aftermarket replacement for 1110 WESTERN AUTO GIS2025 Belt for Forward, 4LK350 (4LK350)
- LEGACY Flexzilla Zillareel 50' 14-3 AWG Electrical Cord Reel Retractable Spring Driven (FZ8140503)
- FESTO Push-In Fitting QSM-M5-4-I (QSM-M5-4-I)
- IGUS Sleeve Bearing, 1/2 IDx1 In L, PK5 (RSI-0810-16)
- IGUS Sleeve Bearing, 5/8 IDx1 In L, PK5 (GSI-1011-16)
- IGUS Flanged Bearing, 2 1/2 IDx2 In L, PK3 (GFI-4043-32)
- IGUS Flanged Bearing, 1 1/2 IDx3/4 In L, PK3 (GFI-2426-12)
- IGUS Flanged Bearing, 3/8 IDx1/2 In L, PK5 (GFI-0607-08)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (RFI-0812-08)
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- Igus Linear Sleeve Bearing