Shop All Flange Bearings
Igus
Flange, 4 Bolt, Bore Dia 0.5000 In
Mfr # EFSI-08 R
Zoro # G1293564
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 1/2 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Product Information
- Brand Igus
- MFR # EFSI-08 R
- Zoro # G1293564
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Overall Height | 1 9/16 in |
Dimension D | 1 307/500 in |
Dimension E | 209/1000 in |
Dimension A | 1 23/40 in |
Overall Width | 33/64 in |
Dimension C | 1 23/40 in |
Overall Length | 1 9/16 in |
Mount Hole Center-to-Center Length | 1 3/32 in |
Mounting Bolt Size | 1/4 in |
Mount Hole Size | 0.209 in |
Bore Diameter | 1/2 in |
Mount Hole Center-to-Center Height | 1 3/32 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Mount Hole Center-to-Center Height 1 3/32 in, Number of Mount Holes 4, Overall Height 1 9/16 in, Overall Length 1 9/16 in, Overall Width 33/64 in, Rolling Element Rows Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (6L271)
- FOREVERBOLT 1-9/16 in to 2-1/2 in. SAE 32 Black Hose Clamp Stainless Steel Band (FBBLKHCLP32P5)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- PIX Belt, XPA Cogged, 13 x 1550mm LP (XPA1550)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.6250 In (EFSI-10 R)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- IGUS iglide® 3/4" x 3/4" iglide G300 Polymer Flange Bearing (GFI-1214-12)
- IGUS iglide® 3/8" x 1/2" iglide G300 Polymer Flange Bearing (GFI-0607-08)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- FAFNIR Flange Mounted Ball Bearing Unit, 2-Bolt Mount (RCJT1-3/4)
- Igus Pillow Block & Flange Bearings