Shop All Spherical Rod Ends
Igus
Female Rod End, 5/8-18, LH
Mfr # EBLI-10 R
Zoro # G1701393
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Left Hand
- Thread Size 5/8"-18
- Inside Dia. 0.6250 in
Product Information
- Brand Igus
- MFR # EBLI-10 R
- Zoro # G1701393
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 0.6250 in |
Stud Length | 1.693 in |
Dimension N | 0.5 in |
Dimension A | 5/8"-18 |
Dimension J | 3.3858 in |
Dimension G | 2.5394 in |
Dimension E | 1.693 in |
Dimension H | 1.0433 in |
Dimension AA | 0.6250 in |
Overall Length | 3 3/8 in |
Head Outside Diameter | 1 11/16 in |
Head Width | 0.413 in |
Shank Thread Length | 1 in |
Inner Ring Width | 0.5 in |
Shank Thread Size | 5/8"-18 |
Bore Diameter | 5/8 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 11/16 in, Head Width 0.413 in, Shank Thread Length 1 in, Shank Thread Size 5/8 In.-18, Housing Material Polymer, Shank Thread Direction Left Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.5 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J24)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (RSG300-10CN-G)
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Brass (N4F4-B)
- BESTORQ BX97 Cogged Belt, 100 in Outside Length, 21/32 in Top Width, 1 Ribs (BX97)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- IGUS Female Rod End, #10-32, RH (EBRI-03 R)
- IGUS Female Rod End, 3/4-16, LH (EBLI-12 R)
- IGUS Female Rod End, #10-32, LH (EBLI-03 R)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- QA1 Male Stud Rod End, SS, RH, 1/4-28 (GMR4TS)
- Igus Spherical Rod Ends