Shop All Spherical Rod Ends
Igus
Female Rod End, 5/16-24, LH
Mfr # EBLI-05 R
Zoro # G3118114
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Left Hand
- Thread Size 5/16"-24
- Inside Dia. 0.3125 in
Product Information
- Brand Igus
- MFR # EBLI-05 R
- Zoro # G3118114
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Inside Dia. | 0.3125 in |
Stud Length | 0.945 in |
Dimension N | 0.3125 in |
Dimension H | 0.6299 in |
Dimension J | 1.8898 in |
Dimension E | 0.945 in |
Dimension A | 5/16"-24 |
Dimension G | 1.4173 in |
Dimension AA | 0.3125 in |
Head Width | 0.236 in |
Inner Ring Width | 0.312 in |
Shank Thread Size | 5/16"-24 |
Bore Diameter | 5/16 in |
Shank Thread Length | 5/8 in |
Overall Length | 1 7/8 in |
Head Outside Diameter | 15/16 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/16 in, Head Outside Diameter 15/16 in, Head Width 0.236 in, Shank Thread Length 5/8 in, Shank Thread Size 5/16 In.-24, Housing Material Polymer, Shank Thread Direction Left Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.312 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 80 psi (ST25-1A080)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFP50)
- NTN Tapered Roller Brg Cone - 1 In Id X 1.0013 In W (2687)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- IGUS Female Rod End, 7/16-20, LH (EBLI-07 R)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- IGUS Female Rod End, 3/8-24, RH (EBRI-06 R)
- IGUS Female Rod End, 3/4-16, LH (EBLI-12 R)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- Igus Plain Bearings