Shop All Spherical Rod Ends
Igus
Female Rod End, #10-32, RH
Mfr # EBRI-03 R
Zoro # G2216331
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Right Hand
- Thread Size #10-32
- Inside Dia. 0.1875 in
Product Information
- Brand Igus
- MFR # EBRI-03 R
- Zoro # G2216331
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.1875 in |
Stud Length | 0.748 in |
Dimension AA | 0.1900 in |
Dimension H | 0.4724 in |
Dimension E | 0.748 in |
Dimension G | 1.1811 in |
Dimension J | 1.5551 in |
Dimension N | 0.19 in |
Dimension A | #10-32 in |
Head Outside Diameter | 11/16 in |
Inner Ring Width | 0.19 in |
Shank Thread Size | #10-32 |
Overall Length | 1 9/16 in |
Head Width | 0.173 in |
Shank Thread Length | 7/16 in |
Bore Diameter | 3/16 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Head Outside Diameter 11/16 in, Head Width 0.173 in, Shank Thread Length 7/16 in, Shank Thread Size #10-32, Housing Material Polymer, Shank Thread Direction Right Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.19 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 360H100 (360H100)
- TIMKEN TIM-383, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 383 (383)
- DAYTON DC Gearmotor, Nameplate RPM 45, 1.40A (52JE60)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blue (H20110BU-250R)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- IGUS Female Rod End, 3/8-24, RH (EBRI-06 R)
- IGUS Female Rod End, #10-32, LH (EBLI-03 R)
- IGUS Female Rod End, 7/16-20, RH (EBRI-07 R)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- Igus Spherical Rod Ends