Shop All Spherical Rod Ends
Igus
Female Rod End, #10-32, LH
Mfr # EBLI-03 R
Zoro # G2172396
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Left Hand
- Thread Size #10-32
- Inside Dia. 0.1875 in
Product Information
- Brand Igus
- MFR # EBLI-03 R
- Zoro # G2172396
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.1875 in |
Stud Length | 0.748 in |
Dimension N | 0.19 in |
Dimension H | 0.4724 in |
Dimension A | #10-32 in |
Dimension AA | 0.1900 in |
Dimension J | 1.5551 in |
Dimension G | 1.1811 in |
Dimension E | 0.748 in |
Shank Thread Length | 7/16 in |
Shank Thread Size | #10-32 |
Inner Ring Width | 0.19 in |
Bore Diameter | 3/16 in |
Head Outside Diameter | 11/16 in |
Head Width | 0.173 in |
Overall Length | 1 9/16 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Head Outside Diameter 11/16 in, Head Width 0.173 in, Shank Thread Length 7/16 in, Shank Thread Size #10-32, Housing Material Polymer, Shank Thread Direction Left Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.19 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 3/4" Sheave 3.25" OD (AK32-3/4)
- D&D Timing Belt, DH, 2 x 125in PL, T250 (D1250H200)
- DAYTON 2/B133 Banded V-Belt, 136-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ1)
- NOBLES/TENNANT CARBON BRUSH - 1 X 0.625 X 0.25 - FOR DRIVE MOTORS (222625)
- IGUS Female Rod End, 7/16-20, LH (EBLI-07 R)
- IGUS Female Rod End, 3/8-24, RH (EBRI-06 R)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- IGUS Female Rod End, 7/16-20, RH (EBRI-07 R)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- IGUS Female Rod End, 3/4-16, LH (EBLI-12 R)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- Igus Plain Bearings