Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 7/16 ID, PK5
Mfr # MCI-07-01
Zoro # G2192504
product price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Rotational or Linear Movement
- Min. Housing Dia. (In.) 0.5 in
- Max. Pressure (PSI) 2,610 psi
- Inside Dia. (In.) 7/16 in
- Small Flange Dia. (In.) 17/32 in
Product Information
- Brand Igus
- MFR # MCI-07-01
- Zoro # G2192504
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Min. Housing Dia. (In.) | 0.5 in |
Inside Dia. (In.) | 7/16 in |
Small Flange Dia. (In.) | 17/32 in |
Large Flange Dia. (In.) | 5/8 in |
Outside Height (In.) | 0.138 in |
Max. Shaft Dia. (In.) | 0.438 in |
Inside Height (In.) | 0.04 in |
Outside Dia. (In.) | 0.5 in |
Max. Housing Dia. (In.) | 0.511 in |
Min. Shaft Dia. (In.) | 0.437 in |
Minimum Housing Diameter | 0.5 in |
Outside Diameter | 0.625 in |
Maximum Shaft Diameter | 0.438 in |
Minimum Shaft Diameter | 0.437 in |
Maximum Housing Diameter | 0.511 in |
Inside Height | 0.078 in |
Large Flange Diameter | 5/8 in |
Small Flange Diameter | 0.53 in |
Inside Diameter | 7/16 in |
Outside Height | 0.138 in |
Bore Diameter | 7/16 in |
For Shaft Size | 0.4365 to 0.4375 in |
Overall Length | 1/8 in |
Description
Clip Bearing, Bore Diameter 7/16 in, Flange Type Double Flange, For Housing Bore Range 0.5 to 0.5106 in, For Material Thickness Range 0.04 to 0.075 in, For Shaft Size 0.4365 to 0.4375 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.625 in, Overall Length 1/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/2, 1/4 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (6K394)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 12 # of Teeth (35BS12H X 3/4)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- HYDAC 0660 R 010 BN4HC Size 0660, 10 Micron Filter Element for Return Line Filters (0660 R 010 BN4HC)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- IGUS Flanged Bearing, 7/8 IDx7/8 In L, PK5 (MYI-14-14)
- IGUS Flanged Bearing, 5/16 IDx5/16 In L, PK5 (MYI-05-05)
- IGUS Flanged Bearing, 1 IDx1 In L, PK5 (MYI-16-16)
- IGUS Clip Bearing, Plastic, 5mm ID, PK5 (MCM-05-02)
- IGUS Flanged Bearing, 7/8 IDx15/32 In L, PK5 (MYI-14-7.5)
- Igus Clip Bearings