Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 5/16 ID, PK5
Mfr # MCI-05-02
Zoro # G0815814
product price: $8.99
/pk 5, $1.80/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Shaft Dia. (In.) 0.312 in
- For Material Thickness (In.) 0.072 in to 0.135 in
- Small Flange Dia. (In.) 13/32 in
- Type Double Flanged
- Application For Fitting Shafts Through Sheet Metal
Product Information
- Brand Igus
- MFR # MCI-05-02
- Zoro # G0815814
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Min. Shaft Dia. (In.) | 0.312 in |
Small Flange Dia. (In.) | 13/32 in |
Inside Height (In.) | 0.072 in |
Large Flange Dia. (In.) | 1/2 in |
Outside Height (In.) | 0.2 in |
Max. Shaft Dia. (In.) | 0.313 in |
Max. Housing Dia. (In.) | 0.383 in |
Inside Dia. (In.) | 5/16 in |
Min. Housing Dia. (In.) | 0.366 in |
Outside Dia. (In.) | 0.375 in |
Maximum Housing Diameter | 0.383 in |
Inside Height | 0.14 in |
Inside Diameter | 5/16 in |
Outside Height | 0.2 in |
Small Flange Diameter | 0.41 in |
Outside Diameter | 0.5 in |
Minimum Shaft Diameter | 0.312 in |
Large Flange Diameter | 1/2 in |
Minimum Housing Diameter | 0.366 in |
Maximum Shaft Diameter | 0.313 in |
For Shaft Size | 0.3115 to 0.3125 in |
Bore Diameter | 5/16 in |
Overall Length | 3/16 in |
Description
Clip Bearing, Bore Diameter 5/16 in, Flange Type Double Flange, For Housing Bore Range 0.375 to 0.3834 in, For Material Thickness Range 0.072 to 0.135 in, For Shaft Size 0.3115 to 0.3125 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.5 in, Overall Length 3/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-200 (F4B-SC-200)
- BESTORQ Cogged Belt, 40 in Outside Length, 3/8 in Top Width, 1 Ribs (AX38)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base (112CC)
- MACNAUGHT Air Operated 50:1 Grease Pump for 120lb./16 Gal. Containers (P6TR)
- IGUS Flanged Bearing, 5/8 IDx5/8 In L, PK5 (MYI-10-10)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (TFI-0405-04)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Flanged Bearing, 5/16 IDx5/16 In L, PK5 (MYI-05-05)
- IGUS Clip Bearing, Plastic, 5mm ID, PK5 (MCM-05-02)
- Igus Clip Bearings