Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 3/4 ID, PK5
Mfr # MCI-12-01
Zoro # G2364887
product price: $13.35
/pk 5, $2.67/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Material Thickness (In.) 0.040 in to 0.075 in
- Min. Housing Dia. (In.) 0.813 in
- Outside Dia. (In.) 0.813 in
- Material Plastic
- Inside Dia. (In.) 3/4 in
Product Information
- Brand Igus
- MFR # MCI-12-01
- Zoro # G2364887
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Min. Housing Dia. (In.) | 0.813 in |
Outside Dia. (In.) | 0.813 in |
Inside Dia. (In.) | 3/4 in |
Inside Height (In.) | 0.04 in |
Large Flange Dia. (In.) | 1 in |
Max. Housing Dia. (In.) | 0.826 in |
Max. Shaft Dia. (In.) | 0.75 in |
Small Flange Dia. (In.) | 27/32 in |
Min. Shaft Dia. (In.) | 0.749 in |
Outside Height (In.) | 0.138 in |
Maximum Shaft Diameter | 0.75 in |
Large Flange Diameter | 1 in |
Minimum Housing Diameter | 0.813 in |
Outside Height | 0.138 in |
Maximum Housing Diameter | 0.826 in |
Inside Height | 0.078 in |
Small Flange Diameter | 0.84 in |
Outside Diameter | 1 in |
Minimum Shaft Diameter | 0.749 in |
Inside Diameter | 3/4 in |
Overall Length | 1/8 in |
Bore Diameter | 3/4 in |
For Shaft Size | 0.7490 to 0.7500 in |
Description
Clip Bearing, Bore Diameter 3/4 in, Flange Type Double Flange, For Housing Bore Range 0.8125 to 0.8255 in, For Material Thickness Range 0.04 to 0.075 in, For Shaft Size 0.7490 to 0.7500 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 1 in, Overall Length 1/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B48 Banded V-Belt, 51-3/4" Outside Length, 2" Top Width, 3 Ribs (13V467)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115684)
- SMC Reducer, 1/4 in.x5/16 in., TubexTube (KQ2H07-09A)
- REELCRAFT 3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-2)
- IGUS Flanged Bearing, 7/8 IDx15/32 In L, PK5 (MYI-14-7.5)
- IGUS Clip Bearing, Plastic, 5/16 ID, PK5 (MCI-05-02)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (MYI-04-04)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- Igus Clip Bearings