Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 3 ID, PK5
Mfr # MCM-03-02
Zoro # G2134641
product price: $8.89
/pk 5, $1.78/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Housing Dia. (mm) 4.2 mm
- Outside Height (mm) 3.2 mm
- Inside Height (mm) 1.45
- Application For Fitting Shafts Through Sheet Metal
- Max. Housing Dia. (mm) 4.38 mm
Product Information
- Brand Igus
- MFR # MCM-03-02
- Zoro # G2134641
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Min. Housing Dia. (mm) | 4.2 mm |
Outside Height (mm) | 3.2 mm |
Inside Height (mm) | 1.45 |
Max. Housing Dia. (mm) | 4.38 mm |
Large Flange Dia. (mm) | 6 mm |
Min. Shaft Dia. (mm) | 2.98 mm |
Inside Dia. (mm) | 3 mm |
Small Flange Dia. (mm) | 4.8 mm |
Outside Dia. (mm) | 4.2 mm |
Max. Shaft Dia. (mm) | 3 mm |
Maximum Housing Diameter | 4.38 mm |
Minimum Housing Diameter | 4.2 mm |
Large Flange Diameter | 6 mm |
Inside Height | 2 mm |
Outside Diameter | 6 mm |
Minimum Shaft Diameter | 2.98 mm |
Inside Diameter | 3 mm |
Small Flange Diameter | 4.8 mm |
Maximum Shaft Diameter | 3 mm |
Outside Height | 3.2 mm |
For Shaft Size | 2.975 to 3 mm |
Bore Diameter | 3 mm |
Overall Length | 3.2 mm |
Description
Clip Bearing, Bore Diameter 3 mm, Flange Type Double Flange, For Housing Bore Range 4.2 to 4.38 mm, For Material Thickness Range 1.45 to 2.34 mm, For Shaft Size 2.975 to 3 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 6 mm, Overall Length 3.2 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.6 mm, Large Flange Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing, 2 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079037)
- DAYTON C94 V-Belt, 98" Outside Length, 7/8" Top Width, 1 Ribs (13V834)
- INTERSTATE PNEUMATICS 1/2 Inch Automotive Steel Coupler x 1/2 Inch Female NPT (CA880)
- GROZ Air Regulator, 1in NPT, 210 cfm, 220 psi (R17954)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5 (MCI-12-01)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Flanged Bearing, 7/16 IDx7/16 In L, PK5 (MYI-07-07)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- IGUS Flanged Bearing, 5/8 IDx5/8 In L, PK5 (MYI-10-10)
- IGUS Clip Bearing, Plastic, 5mm ID, PK5 (MCM-05-02)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- Igus Plain Bearings