Shop All Portable Coolers
Igloo
Igloo 32651 11 qt. Tag Along Too Marine Cooler; Grey
Mfr # 32651
Zoro # G303881020
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igloo
- MFR # 32651
- Zoro # G303881020
- UPC # 34223326159
- Country of Origin China
- Category Portable Coolers
Details
Item | Marine Chest Cooler |
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Specifications- Color: Grey
- Capacity: 11 qt.
- Construction: Blow Molded
- Cooler Type: Hard Side Cooler
- Hinge Hardware: Plastic
- Material: Polyethylene
- Locking: Yes
- Weight: 10.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Fixed Tine Leaf Rake, 19 Inch Wide, 54 Inch Handle (RK 62061)
- SPORT-BRELLA Sport-Brella Blue 8' (235850)
- DEWALT 20V MAX* XR(R) Brushless Cordless Pole Saw (Tool Only) (DCPS620B)
- US HARDWARE Strainer Basket Metal (P-608C)
- IGLOO Beverage Cooler, 2 gal., Yellow (421)
- IGLOO Profile II 30 Qt. Cooler, Sandstone/Carbonite (50556)
- IGLOO Igloo 431 - Beverage Cooler, Insulated, Yellow / Red, 3 Gallons (431)
- IGLOO Latitud 60QT BLU Cooler (34664)
- IGLOO COOLER BLUE 70QT (49494)
- IGLOO 2GAL Sport Cooler (41150)
- CHAMPIONOLER 2800CFM Wind Cooler (WCM28)
- Igloo Coolers & Hydration Packs