Shop All Portable Coolers
Igloo
Igloo 31381 1 gal Legend Beverage Cooler; Blue & White
Mfr # 31381
Zoro # G003880958
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Igloo
- MFR # 31381
- Zoro # G003880958
- UPC # 34223313814
- Country of Origin China
- Category Portable Coolers
Details
Item | Beverage Jug |
Description
IGLOO Legend Cooler BLUE 1 Gallon New is just right for your favorite beverage or refreshment for the tail-gator, sports Mom or Dad, or just plain recreational fun!
Features- Fully insulated keeps contents cold
- Flip-spout designed for sipping and pouring
- Side pull-up grips on spout keeps drinking surface and spout clean
- Wide-mouth opening for easy filling and cleaning
- Swing-up handle for carrying and pouring
- Color: Blue and White
- Capacity: 1 gal
- Weight: 6.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Spike, Plastic, 8in., Black, PK24 (1989N-24C)
- PURINA Chow Puppy 4.4Lb (1780011122)
- ITW GLOBAL BRANDS 26x2125Slime Bike Tube (30045)
- AGRI-FAB Zero-Turn Handle/Bucket Bracket (45-0572)
- IGLOO Tag Along Too Red 11 qt Cooler (32657)
- IGLOO Igloo 61911 Collapse & Cool 12 Can Assorted (8466658)
- IGLOO IMX Oil Green 24 qt Cooler (50476)
- IGLOO Igloo 24013 White Replacement Latch Set (502086)
- IGLOO LUNCH BAG COOLER (64656)
- IGLOO IMX Gray 24 qt Cooler (50367)
- CHAMPIONOLER 6500CFM DownDuct Cooler (5000 DD)
- Igloo Coolers & Hydration Packs